The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Deltrol Controls
-
53800-88
Deltrol Controls Solenoids, D26-ML Series
Product Description
Solenoid 24VDC 12W Magnetic Latching
Specifications
Specifications
Style |
Magnetic Latching |
Coil Voltage |
24 VDC |
Coil Power |
150 W |
Max Stroke Length |
0.9 " |
Maximum Force |
200 oz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800-94
Deltrol Controls Solenoids, D26-ML Series
Product Description
Solenoid 24VDC 48W Magnetic Latching
Specifications
Specifications
Style |
Magnetic Latching |
Coil Voltage |
24 VDC |
Coil Power |
15.5 W |
Max Stroke Length |
0.5 " |
Maximum Force |
84 oz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800-86
Deltrol Controls Solenoids, D26-ML Series
Product Description
Solenoid 6VDC 12W Magnetic Latching
Specifications
Specifications
Style |
Magnetic Latching |
Coil Voltage |
6 VDC |
Coil Power |
150 W |
Max Stroke Length |
0.9 " |
Maximum Force |
200 oz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53800-87
Deltrol Controls Solenoids, D26-ML Series
Product Description
Solenoid 12VDC 12W Magnetic Latching
Specifications
Specifications
Style |
Magnetic Latching |
Coil Voltage |
12 VDC |
Coil Power |
150 W |
Max Stroke Length |
0.9 " |
Maximum Force |
200 oz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
D26-ML
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved