- Home
- Products
- Diversified Electronics
-
ETN120AFT75Diversified Electronics Relays, ETN SeriesItem NumberETN120AFT75MFG Item NumberETN120AFT75SeriesETNProduct DescriptionFlasher, 120VAC, 75 FPM, 1A Max,Specifications
Specifications Mode of Operation Repeat Cycle Multi-Function No Mounting Type Panel Coil Voltage 120 VAC Nominal Coil Voltage 120 VAC Contact Rating (A) 1 A Termination Wire Leads IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ETN120HFT75Diversified Electronics Relays, ETN SeriesItem NumberETN120HFT75MFG Item NumberETN120HFT75SeriesETNProduct DescriptionFlasher, 120VAC, 75 FPM, 3A Max,Specifications
Specifications Mode of Operation Repeat Cycle Multi-Function No Mounting Type Panel Coil Voltage 120 VAC Nominal Coil Voltage 120 VAC Contact Rating (A) 3 A Termination Wire Leads IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options