The store will not work correctly when cookies are disabled.
-
Item Number
56.OA21.2422C
MFG Item Number
56.OA21.2422C
Product Description
OA5621, 24VDC, 2NO/2NC Contacts
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
18-33.6 VDC |
Contacts |
4PDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OA21.2422N
MFG Item Number
56.OA21.2422N
Product Description
OA5621, 24VDC, 2NO/2NC Contacts
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
18-33.6 VDC |
Contacts |
4PDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OA21.2431N
MFG Item Number
56.OA21.2431N
Product Description
OA5621, 24VDC, 2NO/2NC Contacts
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
18-33.6 VDC |
Contacts |
DPDT, 2NO |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
5621
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved