The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
3312NH
ebm-papst, Inc. Fans, 3300N Series
Product Description
DC Tubeaxial Fan
Specifications
Specifications
Nominal Voltage |
12 VDC |
Air Flow |
54 CFM |
Power Consumption |
2.8 W |
Fan Speed |
3,050 RPM |
Noise Level |
38 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-20-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3312NH3
ebm-papst, Inc. Fans, 3300N Series
Product Description
DC Tubeaxial Fan
Specifications
Specifications
Nominal Voltage |
12 VDC |
Air Flow |
78 CFM |
Power Consumption |
6.7 W |
Fan Speed |
4,350 RPM |
Noise Level |
50 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-20-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3312NHH
ebm-papst, Inc. Fans, 3300N Series
Product Description
DC Tubeaxial Fan
Specifications
Specifications
Nominal Voltage |
12 VDC |
Air Flow |
63 CFM |
Power Consumption |
3.4 W |
Fan Speed |
3,450 RPM |
Noise Level |
42 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-20-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3312NL
ebm-papst, Inc. Fans, 3300N Series
Product Description
DC Tubeaxial Fan
Specifications
Specifications
Nominal Voltage |
12 VDC |
Air Flow |
33 CFM |
Power Consumption |
0.8 W |
Fan Speed |
1,850 RPM |
Noise Level |
24 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-20-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3312NM
ebm-papst, Inc. Fans, 3300N Series
Product Description
DC Tubeaxial Fan
Specifications
Specifications
Nominal Voltage |
12 VDC |
Air Flow |
40 CFM |
Power Consumption |
1.3 W |
Fan Speed |
22,500 RPM |
Noise Level |
29 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-20-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3312NN
ebm-papst, Inc. Fans, 3300N Series
Product Description
DC Tubeaxial Fan
Specifications
Specifications
Nominal Voltage |
12 VDC |
Air Flow |
47 CFM |
Power Consumption |
1.8 W |
Fan Speed |
2,650 RPM |
Noise Level |
35 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-20-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3314NH3
ebm-papst, Inc. Fans, 3300N Series
Product Description
DC Tubeaxial Fan
Specifications
Specifications
Nominal Voltage |
24 VDC |
Air Flow |
78 CFM |
Power Consumption |
6.7 W |
Fan Speed |
4,350 RPM |
Noise Level |
50 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-20-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3314NN
ebm-papst, Inc. Fans, 3300N Series
Product Description
DC Tubeaxial Fan
Specifications
Specifications
Nominal Voltage |
24 VDC |
Air Flow |
47 CFM |
Power Consumption |
1.8 W |
Fan Speed |
2,650 RPM |
Noise Level |
35 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-20-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3318NH3
ebm-papst, Inc. Fans, 3300N Series
Product Description
DC Tubeaxial Fan
Specifications
Specifications
Nominal Voltage |
55 VDC |
Air Flow |
78 CFM |
Power Consumption |
6.5 W |
Fan Speed |
4,350 RPM |
Noise Level |
50 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-20-75 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
3300N
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved