- Home
- Products
- ebm-papst, Inc.
-
FT-170-318-001ebm-papst, Inc. Fans, FT170AC SeriesItem NumberFT-170-318-001MFG Item NumberFT-170-318-001SeriesFT170ACProduct DescriptionFANSpecifications
Specifications Operating Voltage 115 VAC Nominal Voltage 120 VAC Air Flow 318 CFM Thermostat No Power Consumption 54 W Noise Level 54 dB Connection Type Integral Cord and Plug Number of Fans 3 Bearing Type Sleeve AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FT-170-318-002ebm-papst, Inc. Fans, FT170AC SeriesItem NumberFT-170-318-002MFG Item NumberFT-170-318-002SeriesFT170ACProduct DescriptionFANSpecifications
Specifications Operating Voltage 230 VAC Nominal Voltage 240 VAC Air Flow 318 CFM Thermostat No Power Consumption 54 W Noise Level 54 dB Connection Type Integral Cord and Plug Number of Fans 3 Bearing Type Sleeve AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Operating Voltage
Product Series