The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
Item Number
G2E120-AR54-43
MFG Item Number
G2E120-AR54-43
Product Description
FAN, 115VAC 152CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
190 mm |
Nominal Width |
115 mm |
Nominal Depth |
174 mm |
Air Flow |
152 CFM |
Power Consumption |
105 W |
Noise Level |
62 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
G2E120-CR21-01
MFG Item Number
G2E120-CR21-01
Product Description
FAN, 230VAC 150CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
180 mm |
Nominal Width |
110 mm |
Nominal Depth |
171 mm |
Air Flow |
150 CFM |
Power Consumption |
100 W |
Noise Level |
63 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
G2E120-AR38-43
MFG Item Number
G2E120-AR38-43
Product Description
FAN, 230VAC 152CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
190 mm |
Nominal Width |
115 mm |
Nominal Depth |
174 mm |
Air Flow |
152 CFM |
Power Consumption |
90 W |
Noise Level |
62 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
G2E120
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved