The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
Item Number
R1G175-AB41-02
MFG Item Number
R1G175-AB41-02
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Air Flow |
330 CFM |
Power Consumption |
34 W |
Nominal Height |
175 mm |
Nominal Width |
175 mm |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1G175-AB63-02
MFG Item Number
R1G175-AB63-02
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
330 CFM |
Power Consumption |
34 W |
Nominal Height |
175 mm |
Nominal Width |
175 mm |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1G175-AB75-24
MFG Item Number
R1G175-AB75-24
Product Description
Fan, Does not Include Speed Control-
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Air Flow |
301 CFM |
Power Consumption |
27 W |
Nominal Height |
175 mm |
Nominal Width |
175 mm |
Noise Level |
66 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1G175-AF29-04
MFG Item Number
R1G175-AF29-04
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Air Flow |
409 CFM |
Power Consumption |
75 W |
Nominal Height |
175 mm |
Nominal Width |
175 mm |
Noise Level |
40 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
R1G175
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved