- Home
- Products
- ebm-papst, Inc.
-
R1G220-AB35-52ebm-papst, Inc. Fans, R1G220 SeriesItem NumberR1G220-AB35-52MFG Item NumberR1G220-AB35-52SeriesR1G220Product DescriptionFAN, 220MM 24VDC 565CFM BALL BEARINGSpecifications
Specifications Operating Voltage 24 VDC Nominal Voltage 24 VDC Air Flow 620.9 CFM Power Consumption 106 W Fan Speed 3,150 RPM Nominal Height 220 mm Nominal Width 220 mm Noise Level 76 dB Connection Type Wire Leads Tachometer Output Yes Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
R1G220-AB73-52ebm-papst, Inc. Fans, R1G220 SeriesItem NumberR1G220-AB73-52MFG Item NumberR1G220-AB73-52SeriesR1G220Product DescriptionFAN, 220MM 48VDC 565CFM BALL BEARINGSpecifications
Specifications Operating Voltage 48 VDC Nominal Voltage 48 VDC Air Flow 597.4 CFM Power Consumption 100 W Fan Speed 3,150 RPM Nominal Height 220 mm Nominal Width 220 mm Noise Level 73 dB Connection Type Wire Leads Tachometer Output Yes Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Noise Level
Operating Voltage
Product Series
Air Flow
Power Consumption