- Home
- Products
- ebm-papst, Inc.
-
RG125-19/06ebm-papst, Inc. Fans, RG125AC SeriesItem NumberRG125-19/06MFG Item NumberRG125-19/06SeriesRG125ACProduct DescriptionFAN, 115VAC 55CFM BALL BEARING FLATSpecifications
Specifications Operating Voltage 115 VAC Nominal Voltage 120 VAC Nominal Height 180 mm Nominal Width 180 mm Nominal Depth 40 mm Air Flow 55.3 CFM Power Consumption 19 W Noise Level 60 dB Connection Type Wire Leads Housing Material Metallic Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG125-19/56ebm-papst, Inc. Fans, RG125AC SeriesItem NumberRG125-19/56MFG Item NumberRG125-19/56SeriesRG125ACProduct DescriptionFAN, 230VAC 55CFM BALL BEARING FLATSpecifications
Specifications Operating Voltage 230 VAC Nominal Voltage 240 VAC Nominal Height 180 mm Nominal Width 180 mm Nominal Depth 40 mm Air Flow 50.6 CFM Power Consumption 20 W Noise Level 60 dB Connection Type Wire Leads Housing Material Metallic Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Operating Voltage
Product Series
Air Flow
Power Consumption
In Stock