The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
MFG Item Number
RLF100-11/12
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
127 mm |
Nominal Width |
127 mm |
Nominal Depth |
25 mm |
Air Flow |
37.7 CFM |
Power Consumption |
8 W |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Housing Material |
Plastic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RLF100-11/14
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
127 mm |
Nominal Width |
127 mm |
Nominal Depth |
25 mm |
Air Flow |
37.7 CFM |
Power Consumption |
8 W |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Housing Material |
Plastic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RLF100-11/18
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Nominal Height |
127 mm |
Nominal Width |
127 mm |
Nominal Depth |
25 mm |
Air Flow |
37.7 CFM |
Power Consumption |
8 W |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Housing Material |
Plastic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
RLF100
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved