- Home
- Products
- Fagor Automation
-
SAF-270-5Fagor Automation Encoders, SA SeriesItem NumberSAF-270-5MFG Item NumberSAF-270-5SeriesSAProduct DescriptionS ScaleSpecifications
Specifications Measurement Type Absolute Measuring Length 270 mm Resolution 0.05 µm Accuracy 5 µm Supply Voltage 5 V Output Signal FANUC 01 and 02 IP Rating IP53 Maximum Cable Length 30 m AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SAF-320-5Fagor Automation Encoders, SA SeriesItem NumberSAF-320-5MFG Item NumberSAF-320-5SeriesSAProduct DescriptionS ScaleSpecifications
Specifications Measurement Type Absolute Measuring Length 320 mm Resolution 0.05 µm Accuracy 5 µm Supply Voltage 5 V Output Signal FANUC 01 and 02 IP Rating IP53 Maximum Cable Length 30 m AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SAF-520-5Fagor Automation Encoders, SA SeriesItem NumberSAF-520-5MFG Item NumberSAF-520-5SeriesSAProduct DescriptionS ScaleSpecifications
Specifications Measurement Type Absolute Measuring Length 520 mm Resolution 0.05 µm Accuracy 5 µm Supply Voltage 5 V Output Signal FANUC 01 and 02 IP Rating IP53 Maximum Cable Length 30 m AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options