- Home
- Products
- Federal Signal
-
300-012Federal Signal Audible Signaling Devices, 300 SeriesItem Number300-012MFG Item Number300-012Series300Product DescriptionSelectone Signal, 12VDCSpecifications
Specifications Voltage 12 VDC Nominal Voltage 12 VDC dB @ 10 Ft. 110 dB PLC Compatible No Built In Gain Control No Operating Current 1.25 A Operating Temperature -31-161 °F Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R -
300-250Federal Signal Audible Signaling Devices, 300 SeriesItem Number300-250MFG Item Number300-250Series300Product DescriptionSELECTONE AUDIBLE SIGNAL 250VDC 0.72Specifications
Specifications Voltage 250 VDC Nominal Voltage 250 VDC dB @ 10 Ft. 110 dB Mounting Surface PLC Compatible No Operating Temperature -31-151 °F Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Nominal Voltage
Operating Current
Product Series
Voltage
Mounting
Approvals
Built In Gain Control
Operating Temperature