- Home
- Products
- Fluke
-
381Fluke Multimeters, 381 SeriesItem Number381MFG Item Number381Series381Product DescriptionREMOTE DISP 1000A TRMS CLAMP W/IFLEXSpecifications
Specifications Max Voltage (AC) 1,000 VAC Temperature Readings No Max Voltage (DC) 1,000 VDC True RMS Yes Max Current (AC) 999.9 A Max Current (DC) 999.9 A Max Resistance 60 kOhm Frequency 0.5 kHz Accuracy % (VDC) 1 % NIST Certified No Accuracy % (VAC) 1.5 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes No. of Displayed Digits 5 Mirrored Scale No Jaw Size 1.3 " -
FLUKE-381Fluke Multimeters, 381 SeriesItem NumberFLUKE-381MFG Item Number5065875Series381Product DescriptionREMOTE DISP 1000A TRMS CLAMP W/IFLEXSpecifications
Specifications Max Voltage (AC) 1,000 VAC Temperature Readings No Max Voltage (DC) 1,000 VDC True RMS Yes Max Current (AC) 999.9 A Max Current (DC) 999.9 A Max Resistance 60 kOhm Frequency 0.5 kHz Accuracy % (VDC) 1 % NIST Certified No Accuracy % (VAC) 1.5 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes No. of Displayed Digits 5 Mirrored Scale No Jaw Size 1.3 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options