The store will not work correctly when cookies are disabled.
-
Product Description
FUSE, 5A, 300V, 8/13mm x 50mm Bottle
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
5 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Body Length (mm) |
50 mm |
Diameter 2 (mm) |
8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 3A, 600V
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
3 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Body Length (mm) |
50 mm |
Diameter 2 (mm) |
8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 15A, 600V
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
15 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Body Length (mm) |
50 mm |
Diameter 2 (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 30A, 600V
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
30 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Body Length (mm) |
50 mm |
Diameter 2 (mm) |
14 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 20A, 600V, 10/13mm X 50mm
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
20 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Body Length (mm) |
50 mm |
Diameter 2 (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 10A, 600V
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
10 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100kA @ 600V |
Trip Indicator |
Yes |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Diameter 2 (mm) |
8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
BLA
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved