The store will not work correctly when cookies are disabled.
-
MFG Item Number
CL03A400MJ
Product Description
Contactor, 4-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
110 VAC |
Poles |
4NO |
Termination |
Screw |
UL Motor Switching (AC3) |
25 A |
Max HP 115V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MC1A301ATN
Product Description
Contactor, 3-P N/O, 240-277VAC Coil,
Specifications
Specifications
Coil Voltage |
240-277 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
20 A |
UL Motor Switching (AC3) |
9 A |
Max HP 120V 1PH |
0.5 hp |
Max HP 230/240V 1PH |
1.5 hp |
Max HP 110/120V 3PH |
0.5 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
-
MFG Item Number
CL01A310TJ
Product Description
Contactor, 3-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
25 A |
UL Motor Switching (AC3) |
14 A |
Max HP 115V 1PH |
0.75 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
7.5 hp |
Max HP 575/600V 3PH |
10 hp |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
CL08A300MJ
Product Description
Contactor, 3-P N/O, 120VAC Coil,
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
110 A |
UL Motor Switching (AC3) |
68 A |
Max HP 115V 1PH |
5 hp |
Max HP 230/240V 1PH |
15 hp |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
CL10A300MJ
Product Description
Contactor, 3-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage |
125 VDC |
Coil Voltage |
110 VDC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
140 A |
UL Motor Switching (AC3) |
105 A |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
CL00A310TJ
Product Description
Contactor, 3-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
25 A |
UL Motor Switching (AC3) |
10 A |
Max HP 115V 1PH |
0.5 hp |
Max HP 230/240V 1PH |
1.5 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
CL02A310TJ
Product Description
Contactor, 3-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
110 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
32 A |
UL Motor Switching (AC3) |
17 A |
Max HP 115V 1PH |
1 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
CL25A310TJ
Product Description
Contactor, 3-P N/O, 120VAC Coil,
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
45 A |
UL Motor Switching (AC3) |
22 A |
Max HP 115V 1PH |
1.5 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
CL04A310MJ
Product Description
Contactor, 3-P N/O, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
60 A |
UL Motor Switching (AC3) |
32 A |
Max HP 115V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
CL02A310T1
Product Description
Contactor, 3-P N/O, 24VAC Coil,
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
32 A |
UL Motor Switching (AC3) |
17 A |
Max HP 115V 1PH |
1 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
C-2000
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved