The store will not work correctly when cookies are disabled.
-
F047698
Gefran Sensors, TR1M Series
Product Description
TR1M-B-2-B-5-C-I-B-2 100X000X00100XA
Specifications
Specifications
Max Temperature |
-112-1,112 °F |
Temperature Range |
1,112 °F |
Wire Length |
393.7 " |
Probe Length |
3.94 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F018917
Gefran Sensors, TR1M Series
Product Description
Thermocouple TR1M-A-2-B-5-C-I
Specifications
Specifications
Max Temperature |
-112-1,112 °F |
Temperature Range |
1,100 °F |
Probe Length |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F027500
Gefran Sensors, TR1M Series
Product Description
Thermocouple TR1M-B-2-B-5-C-E-U-2
Specifications
Specifications
Max Temperature |
-112-1,112 °F |
Temperature Range |
1,100 °F |
Probe Length |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F032818
Gefran Sensors, TR1M Series
Product Description
Thermocouple TR1M-B-5-B-5-C-E-A-1
Specifications
Specifications
Max Temperature |
-112-1,112 °F |
Temperature Range |
1,100 °F |
Probe Length |
16 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F051995
Gefran Sensors, TR1M Series
Product Description
Thermocouple TR1M-A-1-A-3-C-I
Specifications
Specifications
Max Temperature |
-112-1,112 °F |
Temperature Range |
1,100 °F |
Probe Length |
4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F053334
Gefran Sensors, TR1M Series
Product Description
Thermocouple TR1M-B-2-A-3-C-E-A-2
Specifications
Specifications
Max Temperature |
-112-1,112 °F |
Temperature Range |
1,100 °F |
Probe Length |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F066388
Gefran Sensors, TR1M Series
Product Description
Thermocouple TR1M-B-2-A-3-C-I-B-2
Specifications
Specifications
Max Temperature |
-112-1,112 °F |
Temperature Range |
1,100 °F |
Probe Length |
8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
TR1M
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved