- Home
- Products
- Greenlee
-
DM-210A-CGreenlee Multimeters, DM-210A SeriesItem NumberDM-210A-CMFG Item NumberDM-210A-CSeriesDM-210AProduct DescriptionDmm, 1Kv Ac/Dc(Dm-210A)(Calib)Specifications
Specifications Max Voltage (AC) 1,000 VAC Temperature Readings Yes Max Voltage (DC) 1,000 VDC True RMS No Max Current (AC) 8 A Max Current (DC) 8 A Max Resistance 60 MOhm Frequency 0.01-50 kHz Thermal Imager No Capacitance 0.06-3,000 µF Accuracy % (VDC) 0.2 % NIST Certified No Accuracy % (VAC) 1 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes Number of Displayed Digits 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DM-210AGreenlee Multimeters, DM-210A SeriesItem NumberDM-210AMFG Item NumberDM-210ASeriesDM-210AProduct DescriptionDmm, 1Kv Ac/Dc, Cap, Temp(Dm-210A)Specifications
Specifications Max Voltage (AC) 1,000 VAC Temperature Readings Yes Max Voltage (DC) 1,000 VDC True RMS No Max Current (AC) 8 A Max Current (DC) 8 A Max Resistance 60 MOhm Frequency 0.01-50 kHz Thermal Imager No Capacitance 0.06-3,000 µF Accuracy % (VDC) 0.2 % NIST Certified No Accuracy % (VAC) 1 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes Number of Displayed Digits 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options