- Home
- Products
- Greenlee
-
DM-820A-CGreenlee Multimeters, DM-820A SeriesItem NumberDM-820A-CMFG Item NumberDM-820A-CSeriesDM-820AProduct DescriptionDmm, Trms, Ac/Dc(Dm-820A)(Calib)Specifications
Specifications Max Voltage (AC) 1,000 VAC Temperature Readings Yes Max Voltage (DC) 1,000 VDC True RMS Yes Max Current (AC) 10 A Max Current (DC) 10 A Max Resistance 60 MOhm Frequency 0.015-50 kHz Thermal Imager No Capacitance 0.06-25,000 µF Accuracy % (VDC) 0.06 % NIST Certified No Accuracy % (VAC) 0.5 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes Number of Displayed Digits 5 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DM-820AGreenlee Multimeters, DM-820A SeriesItem NumberDM-820AMFG Item NumberDM-820ASeriesDM-820AProduct DescriptionDmm, Trms, Ac/Dc, Cap, Temp (Dm-820A)Specifications
Specifications Max Voltage (AC) 1,000 VAC Temperature Readings Yes Max Voltage (DC) 1,000 VDC True RMS Yes Max Current (AC) 10 A Max Current (DC) 10 A Max Resistance 60 MOhm Frequency 0.015-50 kHz Thermal Imager No Capacitance 0.06-25,000 µF Accuracy % (VDC) 0.06 % NIST Certified No Accuracy % (VAC) 0.5 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes Number of Displayed Digits 5 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options