The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Greystone Energy Systems
-
5RL-101
Greystone Energy Systems Current Transformers, 5RL Series
Product Description
Solid Core Current Transformer,
Specifications
Specifications
Current Ratio |
100:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
2 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-102
Greystone Energy Systems Current Transformers, 5RL Series
Product Description
Solid Core Current Transformer,
Specifications
Specifications
Current Ratio |
1,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
25 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-151
Greystone Energy Systems Current Transformers, 5RL Series
Product Description
Solid Core Current Transformer,
Specifications
Specifications
Current Ratio |
150:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-201
Greystone Energy Systems Current Transformers, 5RL Series
Product Description
Solid Core Current Transformer,
Specifications
Specifications
Current Ratio |
200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-251
Greystone Energy Systems Current Transformers, 5RL Series
Product Description
Solid Core Current Transformer,
Specifications
Specifications
Current Ratio |
250:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
10 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-301
Greystone Energy Systems Current Transformers, 5RL Series
Product Description
Solid Core Current Transformer,
Specifications
Specifications
Current Ratio |
300:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
12.5 VA |
ANSI Class at 60 Hz B0.1 |
0.6 |
ANSI Class at 60 Hz B0.2 |
0.6 |
ANSI Class at 60 Hz B0.5 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-401
Greystone Energy Systems Current Transformers, 5RL Series
Product Description
Solid Core Current Transformer,
Specifications
Specifications
Current Ratio |
400:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
12.5 VA |
ANSI Class at 60 Hz B0.1 |
1.2 |
ANSI Class at 60 Hz B0.2 |
2.4 |
ANSI Class at 60 Hz B0.5 |
4.8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-500
Greystone Energy Systems Current Transformers, 5RL Series
Product Description
Solid Core Current Transformer,
Specifications
Specifications
Current Ratio |
50:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
1 VA |
ANSI Class at 60 Hz B0.1 |
4.8 |
ANSI Class at 60 Hz B0.2 |
4.8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-501
Greystone Energy Systems Current Transformers, 5RL Series
Product Description
Solid Core Current Transformer,
Specifications
Specifications
Current Ratio |
500:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
20 VA |
ANSI Class at 60 Hz B0.1 |
1.2 |
ANSI Class at 60 Hz B0.2 |
2.4 |
ANSI Class at 60 Hz B0.5 |
2.4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-601
Greystone Energy Systems Current Transformers, 5RL Series
Product Description
Solid Core Current Transformer,
Specifications
Specifications
Current Ratio |
600:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
25 VA |
ANSI Class at 60 Hz B0.1 |
0.6 |
ANSI Class at 60 Hz B0.2 |
0.6 |
ANSI Class at 60 Hz B0.5 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
5RL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved