The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Hammond Manufacturing
-
MFG Item Number
PF11000T12LG
Product Description
16 CFM FILTER FAN T12
Specifications
Specifications
Operating Voltage |
115 VAC |
Air Flow |
17 CFM |
Air Flow w/Filter |
11 CFM |
Power Consumption |
11 W |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PF11000T12LG230
MFG Item Number
PF11000T12LG230
Product Description
16 CFM FILTER FAN T12
Specifications
Specifications
Operating Voltage |
230 VAC |
Air Flow |
17 CFM |
Air Flow w/Filter |
11 CFM |
Power Consumption |
11 W |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PF11000T12LG24
MFG Item Number
PF11000T12LG24
Product Description
16 CFM FILTER FAN T12
Specifications
Specifications
Operating Voltage |
24 VAC |
Air Flow |
17 CFM |
Air Flow w/Filter |
11 CFM |
Power Consumption |
2 W |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PF22000T12LG
Product Description
38 CFM FILTER FAN T12
Specifications
Specifications
Operating Voltage |
115 VAC |
Air Flow |
38 CFM |
Air Flow w/Filter |
28 CFM |
Power Consumption |
20 W |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PF22000T12LG230
MFG Item Number
PF22000T12LG230
Product Description
38 CFM FILTER FAN T12
Specifications
Specifications
Operating Voltage |
230 VAC |
Air Flow |
38 CFM |
Air Flow w/Filter |
28 CFM |
Power Consumption |
18 W |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PF22000T12LG24
MFG Item Number
PF22000T12LG24
Product Description
38 CFM FILTER FAN T12
Specifications
Specifications
Operating Voltage |
24 VAC |
Air Flow |
38 CFM |
Air Flow w/Filter |
28 CFM |
Power Consumption |
5 W |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
17-38CFM
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved