- Home
- Products
- Hammond Manufacturing
-
DTS3145A115LGHammond Manufacturing Air Conditioners, DTS3145 SeriesItem NumberDTS3145A115LGMFG Item NumberDTS3145A115LGSeriesDTS3145Product DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 7,000 BTUs Ambient Temperature Range 59-131 °F Nominal Volts AC (60Hz) 120 VAC Running Current (A) 8.5 A Refrigerant Type R134A EMI/RFI Suppressor Yes NEMA Rating NEMA 12 Height 47.61 " Width 15.63 " Depth 22.6 " Availability -
DTS3145A230LGHammond Manufacturing Air Conditioners, DTS3145 SeriesItem NumberDTS3145A230LGMFG Item NumberDTS3145A230LGSeriesDTS3145Product DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 7,000 BTUs Ambient Temperature Range 59-131 °F Nominal Volts AC (60Hz) 240 VAC Running Current (A) 4.5 A Refrigerant Type R134A EMI/RFI Suppressor Yes NEMA Rating NEMA 12 Height 15.94 " Width 23.4 " Depth 19.5 " Availability
Shop By
Close
Shopping Options
Manufacturer
Product Series
Nominal Volts AC (60Hz)
Running Current (A)
Depth
Width
Height