- Home
- Products
- Hammond Manufacturing
-
DTS3185A230N4SSHammond Manufacturing Air Conditioners, DTS3185 SeriesItem NumberDTS3185A230N4SSMFG Item NumberDTS3185A230N4SSSeriesDTS3185Product DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 7,000 BTUs Ambient Temperature Range 59-131 °F Nominal Volts AC (60Hz) 240 VAC Running Current (A) 4.5 A Refrigerant Type R134A EMI/RFI Suppressor Yes Height 17.52 " Width 15.55 " Depth 10.04 " Availability -
DTS3185A115N4SSHammond Manufacturing Air Conditioners, DTS3185 SeriesItem NumberDTS3185A115N4SSMFG Item NumberDTS3185A115N4SSSeriesDTS3185Product DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 7,000 BTUs Ambient Temperature Range 59-131 °F Nominal Volts AC (60Hz) 120 VAC Running Current (A) 8.5 A Refrigerant Type R134A EMI/RFI Suppressor Yes Height 36 " Width 12.25 " Depth 14.4 " Availability
Shop By
Close
Shopping Options
Manufacturer
Product Series
Nominal Volts AC (60Hz)
Running Current (A)
Depth
Width
Height