- Home
- Products
- Hammond Manufacturing
-
DTS3245A230LGHammond Manufacturing Air Conditioners, DTS3245 SeriesItem NumberDTS3245A230LGMFG Item NumberDTS3245A230LGSeriesDTS3245Product DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 12,000 BTUs Ambient Temperature Range 59-131 °F Nominal Volts AC (60Hz) 240 VAC Running Current (A) 6.5 A Refrigerant Type R134A EMI/RFI Suppressor Yes NEMA Rating NEMA 12 Height 17.1 " Width 23.4 " Depth 10.63 " Availability -
DTS3245A115LGHammond Manufacturing Air Conditioners, DTS3245 SeriesItem NumberDTS3245A115LGMFG Item NumberDTS3245A115LGSeriesDTS3245Product DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 12,000 BTUs Ambient Temperature Range 59-131 °F Nominal Volts AC (60Hz) 120 VAC Running Current (A) 13 A Refrigerant Type R134A EMI/RFI Suppressor Yes NEMA Rating NEMA 12 Height 47.61 " Width 23.4 " Depth 10.63 " Availability
Shop By
Close
Shopping Options
Manufacturer
Product Series
Nominal Volts AC (60Hz)
Running Current (A)
Height