The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Hammond Power Solutions
-
M1PC005LESF
Hammond Power Solutions Transformers, PowerPlus Series
MFG Item Number
M1PC005LESF
Product Description
Power Center
Specifications
Specifications
Output (kVA) |
5 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Amps |
25 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
-
M1PC005LESF7
Hammond Power Solutions Transformers, PowerPlus Series
MFG Item Number
M1PC005LESF7
Product Description
Power Center
Specifications
Specifications
Output (kVA) |
5 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Amps |
25 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
-
M1PC007LESF
Hammond Power Solutions Transformers, PowerPlus Series
MFG Item Number
M1PC007LESF
Product Description
Power Center
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Amps |
35 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
-
M1PC007LESF7
Hammond Power Solutions Transformers, PowerPlus Series
MFG Item Number
M1PC007LESF7
Product Description
Power Center
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Amps |
35 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
-
M1PC010LESF
Hammond Power Solutions Transformers, PowerPlus Series
MFG Item Number
M1PC010LESF
Product Description
Power Center
Specifications
Specifications
Output (kVA) |
10 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Amps |
50 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
-
M1PC010LESF7
Hammond Power Solutions Transformers, PowerPlus Series
MFG Item Number
M1PC010LESF7
Product Description
Power Center
Specifications
Specifications
Output (kVA) |
10 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Amps |
50 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
-
M1PC015LESF
Hammond Power Solutions Transformers, PowerPlus Series
MFG Item Number
M1PC015LESF
Product Description
Power Center
Specifications
Specifications
Output (kVA) |
15 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Amps |
70 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
-
M1PC015LESF7
Hammond Power Solutions Transformers, PowerPlus Series
MFG Item Number
M1PC015LESF7
Product Description
Power Center
Specifications
Specifications
Output (kVA) |
15 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Amps |
70 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
-
M1PC025LESF
Hammond Power Solutions Transformers, PowerPlus Series
MFG Item Number
M1PC025LESF
Product Description
Power Center
Specifications
Specifications
Output (kVA) |
25 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Amps |
110 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
-
M1PC025LESF7
Hammond Power Solutions Transformers, PowerPlus Series
MFG Item Number
M1PC025LESF7
Product Description
Power Center
Specifications
Specifications
Output (kVA) |
25 kVA |
Phase |
1 |
Primary Voltage |
480 V |
Primary Breaker Included |
Yes |
Secondary Breaker Included |
Yes |
Max Feeder/Sec. Amps |
110 A |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
NEMA Rating |
NEMA 3R |
Shop By
Close
Selected Filters
-
Product Series
PowerPlus
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved