Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3352

Set Ascending Direction
  1. 42225
    42225
    Icotek Cable Entries, KEL 24-MT Series
    Item Number
    42225
    MFG Item Number
    42225
    Series
    KEL 24-MT
    Product Description
    KEL 24/14-MT black
    Specifications
    Specifications
    Nominal Grommet Capacity 12 Small, 2 Large
    Grommets Included No
    Cut-Out Dimensions (in) 4.368 x 3.198 "
    Cut-Out Dimensions (mm) 112 x 82 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 41214
    41214
    Icotek Cable Entries, KT Small Series
    Item Number
    41214
    MFG Item Number
    41214
    Series
    KT Small
    Product Description
    Grommet, Small, Gray, 14-15mm Range,
    Specifications
    Specifications
    Nom. Grommet Dimensions 20 x 20 mm
    Cables per Grommet 1
    Cable Size Round - 14-15 mm
    Split Grommet Yes
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 45695
    45695
    Icotek Cable Entries, QVT Series
    Item Number
    45695
    MFG Item Number
    45695
    Series
    QVT
    Product Description
    Split Cable Gland, M20x1.5, QVT20,
    Specifications
    Specifications
    Hub Size M20
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame Yes
    Minimum Cable Diameter (in) 0.117 "
    Maximum Cable Diameter (in) 0.585 "
    Minimum Cable Diameter (mm) 2.97 mm
    Maximum Cable Diameter (mm) 14.86 mm
    Cable Diameter (in) 0.12-0.59 "
    Cable Diameter (mm) 2.97-14.86 mm
    Grip Type Bushing Grip
    Composition Non-Metallic
    IP Rating IP54
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 43675.001
    43675.001
    Icotek Cable Entries, KEL-DPZ-KL Series
    Item Number
    43675.001
    MFG Item Number
    43675.001
    Series
    KEL-DPZ-KL
    Product Description
    KEL-DPZ-KL 72 grey
    Specifications
    Specifications
    Total Number of Cables 72
    Cut-Out Dimensions (mm) 192 x 62 mm
    Mounting Screws
    Color Gray
    IP Rating IP65
    5-10mm Dia Cables 42
    10-15mm Dia Cables 21
    Over 15mm Dia Cables 9
    Cable Combinations (42) 3.2-6.5 mm, (21) 5-10.2 mm, (6) 9-16.2 mm, (3) 16-22 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 42901
    42901
    Icotek Miscellaneous
    Item Number
    42901
    MFG Item Number
    42901
    Product Description
    Plug, 3mm Dia, ST3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 45215
    45215
    Icotek Cable Entries, KVT Series
    Item Number
    45215
    MFG Item Number
    45215
    Series
    KVT
    Product Description
    KVT 63/4 grey
    Specifications
    Specifications
    Hub Size M63
    Number of Cables 4
    Cable Style Round
    Angle Straight
    NEMA Rating NEMA 12
    Split Frame Yes
    Minimum Cable Diameter (in) 0.078 "
    Maximum Cable Diameter (in) 0.663 "
    Minimum Cable Diameter (mm) 1.98 mm
    Maximum Cable Diameter (mm) 16.84 mm
    Cable Diameter (in) 0.08-0.66 "
    Cable Diameter (mm) 1.98-16.84 mm
    Grip Type Bushing Grip
    Composition Non-Metallic
    IP Rating IP54
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 48250
    48250
    Icotek Cable Entries, KEL-ER-E Series
    Item Number
    48250
    MFG Item Number
    48250
    Series
    KEL-ER-E
    Product Description
    KEL-ER -E 5 black
    Specifications
    Specifications
    Nominal Grommet Capacity 5 Small
    Grommets Included No
    Cut-Out Dimensions (in) 4.368 x 0.936 "
    Cut-Out Dimensions (mm) 112 x 24 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP65
    NEMA Rating NEMA 12
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 45454
    45454
    Icotek Cable Entries
    Item Number
    45454
    MFG Item Number
    45454
    Product Description
    KVT-ER 50/2
    Specifications
    Specifications
    Hub Size M50
    Number of Cables 2
    Cable Style Round
    Angle Straight
    Split Frame Yes
    Minimum Cable Diameter (in) 0.08 "
    Maximum Cable Diameter (in) 0.67 "
    Minimum Cable Diameter (mm) 2.03 mm
    Maximum Cable Diameter (mm) 17.02 mm
    Cable Diameter (in) 0.08-0.67 "
    Cable Diameter (mm) 2.03-17.02 mm
    Grip Type Bushing Grip
    Composition Non-Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 41205
    41205
    Icotek Cable Entries, KT Small Series
    Item Number
    41205
    MFG Item Number
    41205
    Series
    KT Small
    Product Description
    Grommet, Small, Gray, 5-6mm Range,
    Specifications
    Specifications
    Nom. Grommet Dimensions 20 x 20 mm
    Cables per Grommet 1
    Cable Size Round - 5-6 mm
    Split Grommet Yes
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 41251
    41251
    Icotek Cable Entries, KT Small Series
    Item Number
    41251
    MFG Item Number
    41251
    Series
    KT Small
    Product Description
    Grommet, Small, Gray, BTK
    Specifications
    Specifications
    Nom. Grommet Dimensions 20 x 20 mm
    Cable Size Blank
    Split Grommet No
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved