The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
IDEAL Industries
-
30-451
IDEAL Industries Terminals, Wing-Nut Series
Product Description
WINGNUT 451 YELLOW, 100/BOX
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Yellow |
Style |
Wing |
Package Quantity |
100 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
-
30-452
IDEAL Industries Terminals, Wing-Nut Series
Product Description
WINGNUT 452 RED, 100/BOX
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Red |
Style |
Wing |
Package Quantity |
100 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
-
30-454
IDEAL Industries Terminals, Wing-Nut Series
Product Description
WINGNUT 454 BLUE, 25/BOX
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Blue |
Style |
Wing |
Package Quantity |
25 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
30-551
IDEAL Industries Terminals, Wing-Nut Series
Product Description
WINGNUT 451 YELLOW, 1000/CRTN
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Yellow |
Style |
Wing |
Package Quantity |
1,000 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
Wing-Nut
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved