The store will not work correctly when cookies are disabled.
-
Product Description
Relay, 4PDT, 6A, 24VAC Coil,
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RU4S-A110
Product Description
Relay, 4PDT, 6A, 120VAC Coil,
Specifications
Specifications
Published Coil Voltage |
110 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RU4S-A220
Product Description
Relay, 4PDT, 6A, 220-240VAC Coil,
Specifications
Specifications
Published Coil Voltage |
220 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
240 VAC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
RELAY, DPDT, 10A, 24VAC COIL
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide Indium |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RU4S-D-D24
Product Description
Relay, 4PDT, 6A, 24VDC Coil,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, 2/4PDT, Screw Term, DIN
Specifications
Specifications
Number of Connections |
14 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RU4S-C-A110
Product Description
Relay, 4PDT, 6A, 110-120VAC Coil,
Specifications
Specifications
Published Coil Voltage |
110 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Relay, 4PDT, 6A, 24VDC Coil,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RU4S-C-D12
Product Description
Relay, 4PDT, 6A, 12VDC Coil
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Gold Silver Alloy on Silver |
Rating @ 24/28/30 VDC |
6 A |
Rating @ 120 VAC |
6 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RU2S-D-D24
Product Description
Relay, DPDT, 10A, 24VDC Coil,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide Indium |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
RU
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved