The store will not work correctly when cookies are disabled.
-
MFG Item Number
RY2S-UAC24V
Product Description
Relay, DPDT, 3A, 24VAC COIL
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Gold Plated |
Rating @ 24/28/30 VDC |
3 A |
Rating @ 120 VAC |
3 A |
Rating @ 220/240/277 VAC |
3 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RY2S-UDC24V
Product Description
Relay, DPDT, 3A, 24VDC
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Gold Plated |
Rating @ 24/28/30 VDC |
3 A |
Rating @ 120 VAC |
3 A |
Rating @ 220/240/277 VAC |
3 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RY2S-UAC120V
Product Description
RELAY, DPDT, 3A, 120VAC COIL, 8 PIN
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Gold Plated |
Rating @ 24/28/30 VDC |
3 A |
Rating @ 120 VAC |
3 A |
Rating @ 220/240/277 VAC |
3 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RY2S-ULD-DC24V
MFG Item Number
RY2S-ULD-DC24V
Product Description
Relay, DPDT, 3A, 24VDC, W/ Indicator
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
Blade Plug-In |
Enclosure |
Plastic |
Status Indicator |
Yes |
Diode |
Yes |
Contact Material |
Gold Plated Silver |
Nominal Coil Voltage |
24 VDC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RY2S-UL-AC120
MFG Item Number
RY2S-ULAC120V
Product Description
Relay, DPDT, 3A, 120VAC, w/LED
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Gold Plated |
Rating @ 24/28/30 VDC |
3 A |
Rating @ 120 VAC |
3 A |
Rating @ 220/240/277 VAC |
3 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RY2S-ULDC24V
Product Description
RELAY, DPDT, 3A, 24VDC COIL, WITH
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Gold Plated |
Rating @ 24/28/30 VDC |
3 A |
Rating @ 120 VAC |
3 A |
Rating @ 220/240/277 VAC |
3 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RY2V-UDC24V
Product Description
RELAY, DPDT, 3A, 24VDC, PCB MOUNT
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Gold Plated |
Rating @ 24/28/30 VDC |
3 A |
Rating @ 120 VAC |
3 A |
Rating @ 220/240/277 VAC |
3 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RY2S-ULAC24V
Product Description
RELAY, DPDT, 3A, 24VAC COIL, WITH
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
Blade Plug-In |
Enclosure |
Plastic |
Status Indicator |
Yes |
Diode |
No |
Contact Material |
Gold Plated Silver |
Nominal Coil Voltage |
24 VAC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RY2S-UDC12V
Product Description
Relay, DPDT, 3A, 12VDC Coil
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Gold Plated |
Rating @ 24/28/30 VDC |
3 A |
Rating @ 120 VAC |
3 A |
Rating @ 220/240/277 VAC |
3 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RY2S-UC-AC120
MFG Item Number
RY2S-UCAC120V
Product Description
Relay, DPDT, 3A, 120VAC COIL, 8 PIN
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
Blade Plug-In |
Enclosure |
Plastic |
Status Indicator |
No |
Diode |
No |
Contact Material |
Gold Plated Silver |
Nominal Coil Voltage |
120 VAC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
RY
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved