The store will not work correctly when cookies are disabled.
-
MFG Item Number
ASD3320NU
Product Description
Selector Switch, 3-Pos Mom, 2NO,
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Contacts |
2NO |
Current (A) |
10 A |
Bezel |
Metal Hex |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD2K11NU-103
MFG Item Number
ASD2K11NU-103
Product Description
Key Switch, 2-Pos Maint, 1/1,
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
2 |
Operator Type |
Key |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Bezel |
Metal Hex |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ABD311NUB
Product Description
Pushbutton, Mom, Red, 40mm Mush, 1/1
Specifications
Specifications
Nominal Mounting Size |
30 mm |
Operation |
Momentary |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Black |
Operator Size (mm) |
40 mm |
Bezel |
Metal Hex |
Full Shroud |
No |
Terminal Type |
Screw |
IP Rating |
IP65 |
Blister Pack |
No |
Rating (A) @ 120/125 VAC |
5-10 A |
Depth Behind Panel |
1.79 " |
Rating (A) @ 220-250 VAC |
3-6 A |
Rating (A) @ 24-30 VDC |
5-10 A |
Rating (A) @ 48 VDC |
2-5 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ABD111NUB
Product Description
Pushbutton, Mom, Blk, Flush, 1/1,
Specifications
Specifications
Nominal Mounting Size |
30 mm |
Operation |
Momentary |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Black |
Operator Size (mm) |
25 mm |
Bezel |
Metal Hex |
Full Shroud |
No |
Terminal Type |
Screw |
IP Rating |
IP65 |
Blister Pack |
No |
Rating (A) @ 120/125 VAC |
5-10 A |
Depth Behind Panel |
1.79 " |
Rating (A) @ 220-250 VAC |
3-6 A |
Rating (A) @ 24-30 VDC |
5-10 A |
Rating (A) @ 48 VDC |
2-5 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ABD111NUY
Product Description
Pushbutton, Mom, Ylw, Flush, 1/1,
Specifications
Specifications
Nominal Mounting Size |
30 mm |
Operation |
Momentary |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Yellow |
Operator Size (mm) |
25 mm |
Bezel |
Metal Hex |
Full Shroud |
No |
Terminal Type |
Screw |
IP Rating |
IP65 |
Blister Pack |
No |
Rating (A) @ 120/125 VAC |
5-10 A |
Depth Behind Panel |
1.79 " |
Rating (A) @ 220-250 VAC |
3-6 A |
Rating (A) @ 24-30 VDC |
5-10 A |
Rating (A) @ 48 VDC |
2-5 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APD1QH2DNUG
Product Description
Pilot Light, Grn, 120V Direct, LED,
Specifications
Specifications
Lamp Type |
LED |
Lens Color |
Green |
Nominal Lamp Voltage |
120 VAC |
Terminal Type |
Screw |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ASD3L20NU
Product Description
Switch, 30mm Sel Sw 3pos Lever 2NO
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
3 |
Operator Type |
Lever |
Contacts |
2NO |
Current (A) |
10 A |
Bezel |
Metal Hex |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APD1QH2DNUS
Product Description
Pilot Light, Blu, 120V Direct, LED,
Specifications
Specifications
Lamp Type |
LED |
Lens Color |
Blue |
Nominal Lamp Voltage |
120 VAC |
Terminal Type |
Screw |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ABD211NUB
Product Description
Pushbutton, Mom, Blk, Ext, 1NO&1NC,
Specifications
Specifications
Nominal Mounting Size |
30 mm |
Operation |
Momentary |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Black |
Operator Size (mm) |
25 mm |
Bezel |
Metal Hex |
Full Shroud |
No |
Terminal Type |
Screw |
IP Rating |
IP65 |
Blister Pack |
No |
Rating (A) @ 120/125 VAC |
5-10 A |
Depth Behind Panel |
1.79 " |
Rating (A) @ 220-250 VAC |
3-6 A |
Rating (A) @ 24-30 VDC |
5-10 A |
Rating (A) @ 48 VDC |
2-5 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Selector Switch, 2-Pos Maint, 1/1,
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Bezel |
Metal Hex |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
TWND
Shopping Options
Number Selector Positions
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved