The store will not work correctly when cookies are disabled.
-
Item Number
CLWD-1/0-14-1
MFG Item Number
CLWD-1/0-14-1
Product Description
CU CMP 1/0 AWG 9/32-1 T UL CS A
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1/0 AWG |
Stud Size |
1/4 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
MFG Item Number
CLWD-2-14-34
Product Description
Ring Terminal, 1/4in. Stud, 3-6AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
2 AWG |
Stud Size |
1/4 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
Item Number
CLWD-750-12-134
MFG Item Number
CLWD-750-12-134
Product Description
CU CMP 750 kcmil 9/16-1-3/4 T UL
Specifications
Specifications
Min Conductor Range |
500 kcmil |
Max Conductor Range |
750 kcmil |
Stud Size |
1/2 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLWD-8-14-58
Product Description
CU CMP 8 AWG 9/32-5/8 T UL CS A
Specifications
Specifications
Min Conductor Range |
8 AWG |
Max Conductor Range |
8 AWG |
Stud Size |
1/4 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CLWD-1-12-134
MFG Item Number
CLWD-1-12-134
Product Description
CU CMP 1 AWG 9/16-1-3/4 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1 AWG |
Stud Size |
1/2 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLWD-1-14-1
Product Description
CU CMP 1 AWG 9/32-1 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1 AWG |
Stud Size |
1/4 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLWD-1-14-34
Product Description
CU CMP 1 AWG 9/32-3/4 T UL CS A
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1 AWG |
Stud Size |
1/4 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLWD-1-14-58
Product Description
CU CMP 1 AWG 9/32-5/8 T UL CS A
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1 AWG |
Stud Size |
1/4 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLWD-1-38-1
Product Description
CU CMP 1 AWG 13/32-1 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1 AWG |
Stud Size |
3/8 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLWD-1-516-1
Product Description
CU CMP 1 AWG 11/32-1 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1 AWG |
Stud Size |
5/16 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CLWD
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved