The store will not work correctly when cookies are disabled.
-
Item Number
RE-050-1R1X-A
MFG Item Number
RE-050-1R1X-A
Product Description
SPD, Residential, Split, 240-2W+G
Specifications
Specifications
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
1 |
Mounting |
Panel |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RE-050-1R1X-C
MFG Item Number
RE-050-1R1X-C
Product Description
SPD, Residential, Split, 240-2W+G,
Specifications
Specifications
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
2 |
Mounting |
Panel |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RE-050-Y3WX-A
MFG Item Number
RE-050-Y3WX-A
Product Description
SPD-Residential, WYE, 208-3W+G
Specifications
Specifications
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
1 |
Mounting |
Panel |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RE-050-Y3WX-C
MFG Item Number
RE-050-Y3WX-C
Product Description
SPD-Residential, WYE-208-3W+G, With
Specifications
Specifications
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
2 |
Mounting |
Panel |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
RE
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved