The store will not work correctly when cookies are disabled.
-
MFG Item Number
SD1-2.5A-11
Product Description
Drive, AC, 0.5HP, 240V, 2.5A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.5 A |
Amps (Variable Torque Rating) |
8.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Torque Vector Control |
Mounting |
DIN Rail |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
110 VAC |
Frame Size |
2 |
Depth |
5.5 " |
Width |
3.2 " |
Height |
7.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SD1-4.2A-11
Product Description
Drive, AC, 1.0HP, 240V, 4.2A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.2 A |
Amps (Variable Torque Rating) |
15.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Torque Vector Control |
Mounting |
DIN Rail |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
110 VAC |
Frame Size |
2 |
Depth |
5.5 " |
Width |
3.2 " |
Height |
7.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SD1-5.8A-11
Product Description
Drive, AC, 1.4HP, 240V, 5.8A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1.4 hp |
Amps (Constant Torque Rating) |
5.8 A |
Amps (Variable Torque Rating) |
20 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Torque Vector Control |
Mounting |
DIN Rail |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
110 VAC |
Frame Size |
2 |
Depth |
5.5 " |
Width |
3.2 " |
Height |
7.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SD1-4.2A-21
Product Description
Drive, AC, 1.0HP, 240V, 4.2A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.2 A |
Amps (Variable Torque Rating) |
9.3 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Torque Vector Control |
Mounting |
DIN Rail |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
230 VAC |
Frame Size |
1 |
Depth |
4.9 " |
Width |
3.2 " |
Height |
6.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SD1-7.5A-21
Product Description
Drive, AC, 2.0HP, 240V, 7.5A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.5 A |
Amps (Variable Torque Rating) |
15.7 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Torque Vector Control |
Mounting |
DIN Rail |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
230 VAC |
Frame Size |
2 |
Depth |
5.5 " |
Width |
3.2 " |
Height |
7.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SD1-10A-21
Product Description
Drive, AC, 3.0HP, 240V, 10.0A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10 A |
Amps (Variable Torque Rating) |
24 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Torque Vector Control |
Mounting |
DIN Rail |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
230 VAC |
Frame Size |
2 |
Depth |
5.5 " |
Width |
3.2 " |
Height |
7.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SD1-2.5A-23
Product Description
Drive, AC, 0.5HP, 240V, 2.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.5 A |
Amps (Variable Torque Rating) |
3.7 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Torque Vector Control |
Mounting |
DIN Rail |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
230 VAC |
Frame Size |
2 |
Depth |
5.5 " |
Width |
3.2 " |
Height |
7.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SD1-4.2A-23
Product Description
Drive, AC, 1.0HP, 240V, 4.2A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.2 A |
Amps (Variable Torque Rating) |
5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Torque Vector Control |
Mounting |
DIN Rail |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
230 VAC |
Frame Size |
2 |
Depth |
5.5 " |
Width |
3.2 " |
Height |
7.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SD1-7.5A-23
Product Description
Drive, AC, 2.0HP, 240V, 7.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.5 A |
Amps (Variable Torque Rating) |
7.7 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Torque Vector Control |
Mounting |
DIN Rail |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
230 VAC |
Frame Size |
3 |
Depth |
6.6 " |
Width |
5.8 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SD1-10A-23
Product Description
Drive, AC, 3.0HP, 240V, 10.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10 A |
Amps (Variable Torque Rating) |
11 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Torque Vector Control |
Mounting |
DIN Rail |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
230 VAC |
Frame Size |
3 |
Depth |
6.6 " |
Width |
5.8 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SD1
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved