The store will not work correctly when cookies are disabled.
-
MFG Item Number
BSM20GP60
Product Description
CIM, 20A, 600V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic |
20 A |
Vces |
600 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Height |
0.81 " |
Width |
4.23 " |
Depth |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BSM50GP120
Product Description
CIM, 50A, 1200V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic |
50 A |
Vces |
1,200 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Height |
0.81 " |
Width |
4.8 " |
Depth |
2.44 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BSM50GP60
Product Description
CIM, 50A, 600V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic |
50 A |
Vces |
600 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Height |
0.81 " |
Width |
4.23 " |
Depth |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF100R12RT4
Product Description
IGBT, Dual, 1200V, 100A
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
100 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.15 V |
Circuit Type |
Half-Bridge |
Width (mm) |
94 mm |
Depth (mm) |
34 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF150R12RT4
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
150 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.15 V |
Circuit Type |
Half-Bridge |
Width (mm) |
94 mm |
Depth (mm) |
34 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BSM15GP120
Product Description
CIM, 15A, 1200V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic |
15 A |
Vces |
1,200 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Height |
0.81 " |
Width |
4.23 " |
Depth |
1.77 " |
-
MFG Item Number
BSM35GP120G
Product Description
CIM, 35A, 1200V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic |
35 A |
Vces |
1,200 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Height |
0.81 " |
Width |
4.8 " |
Depth |
2.44 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BSM35GP120
Product Description
CIM, 35A, 1200V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic |
35 A |
Vces |
1,200 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Height |
0.81 " |
Width |
4.23 " |
Depth |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BSM30GP60
Product Description
CIM, 30A, 600V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic |
30 A |
Vces |
600 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Height |
0.81 " |
Width |
4.23 " |
Depth |
1.77 " |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
DF150R12RT4
Specifications
Specifications
Type |
Single |
Vces |
1,200 VDC |
Ic |
150 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.15 V |
Circuit Type |
Chopper |
Width (mm) |
94 mm |
Depth (mm) |
34 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
34mm
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved