The store will not work correctly when cookies are disabled.
-
MFG Item Number
FF225R12ME4
Product Description
IGBT 225A 1200V DUAL
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
225 A |
vges+/- |
20 V |
Ices Max |
0.003 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.15 V |
Circuit Type |
Half-Bridge |
Width (mm) |
152.1 mm |
Depth (mm) |
62 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FF300R12ME4-B11
MFG Item Number
FF300R12ME4_B11
Product Description
IGBT, Dual, 1200V, 300A, W/NTC,
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
3 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.1 V |
Circuit Type |
Half-Bridge |
Width (mm) |
152 mm |
Depth (mm) |
62.5 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF300R12ME4
Product Description
IGBT, Dual, 1200V, 300A, W/NTC
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
3 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.1 V |
Circuit Type |
Half-Bridge |
Width (mm) |
152.1 mm |
Depth (mm) |
62 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF300R17ME4
Specifications
Specifications
Type |
Dual |
Vces |
1,700 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
3 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.3 V |
Circuit Type |
Half-Bridge |
Width (mm) |
152.1 mm |
Depth (mm) |
62 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FF600R07ME4-B11
MFG Item Number
FF600R07ME4_B11
Specifications
Specifications
Type |
Dual |
Vces |
650 VDC |
Ic |
600 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
4.9-6.5 V |
Vce(sat) Max |
1.95 V |
Circuit Type |
Half-Bridge |
Width (mm) |
152 mm |
Depth (mm) |
62.5 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FF600R12ME4-B11
MFG Item Number
FF600R12ME4_B11
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
600 A |
vges+/- |
20 V |
Ices Max |
3 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.1 V |
Circuit Type |
Half-Bridge |
Width (mm) |
152 mm |
Depth (mm) |
62.5 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF600R17ME4
Product Description
IGBT, Dual, 1700V, 600A
Specifications
Specifications
Type |
Dual |
Vces |
1,700 VDC |
Ic |
600 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.3 V |
Circuit Type |
Half-Bridge |
Width (mm) |
152.1 mm |
Depth (mm) |
62 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FF300R07ME4-B11
MFG Item Number
FF300R07ME4_B11
Specifications
Specifications
Type |
Dual |
Vces |
650 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
0.001 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5.1-6.4 V |
Vce(sat) Max |
1.95 V |
Circuit Type |
Half-Bridge |
Width (mm) |
152 mm |
Depth (mm) |
62.5 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FF450R07ME4-B11
MFG Item Number
FF450R07ME4_B11
Specifications
Specifications
Type |
Dual |
Vces |
650 VDC |
Ic |
450 A |
vges+/- |
20 V |
Ices Max |
0.001 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5.1-6.4 V |
Vce(sat) Max |
1.95 V |
Circuit Type |
Half-Bridge |
Width (mm) |
152 mm |
Depth (mm) |
62.5 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F3L300R12ME4-B23
MFG Item Number
F3L300R12ME4_B23
Specifications
Specifications
Type |
Three Level |
Vces |
1,200 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.1 V |
Width (mm) |
152.1 mm |
Depth (mm) |
62 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
EconoDUAL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved