The store will not work correctly when cookies are disabled.
-
MFG Item Number
FZ1200R17HP4
Product Description
IGBT, Single, 1700V, 1200A
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
1,200 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.25 V |
Circuit Type |
Single IGBT |
Width (mm) |
130 mm |
Depth (mm) |
140 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FD1200R17HP4-K-B2
MFG Item Number
FD1200R17HP4-K_B2
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
1,200 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.25 V |
Circuit Type |
Chopper |
Width (mm) |
130 mm |
Depth (mm) |
140 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FF1200R17KP4-B2
MFG Item Number
FF1200R17KP4_B2
Specifications
Specifications
Type |
Dual |
Vces |
1,700 VDC |
Ic |
1,200 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.2 V |
Circuit Type |
Half-Bridge |
Width (mm) |
130 mm |
Depth (mm) |
140 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FF800R17KP4-B2
MFG Item Number
FF800R17KP4_B2
Product Description
IGBT, Dual, 1700V, 800A
Specifications
Specifications
Type |
Dual |
Vces |
1,700 VDC |
Ic |
800 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.2 V |
Circuit Type |
Half-Bridge |
Width (mm) |
130 mm |
Depth (mm) |
140 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FZ1200R12HE4
Product Description
IGBT, Single, 1200V, 1200A
Specifications
Specifications
Type |
Single |
Vces |
1,200 VDC |
Ic |
1,200 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.1 V |
Circuit Type |
Single IGBT |
Width (mm) |
130 mm |
Depth (mm) |
140 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FZ1200R17HE4
Product Description
IGBT, Single, 1700V, 1200A
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
1,200 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.3 V |
Circuit Type |
Single IGBT |
Width (mm) |
130 mm |
Depth (mm) |
140 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FZ1200R17HP4-B2
MFG Item Number
FZ1200R17HP4_B2
Product Description
IGBT, Single, 1700V, 1200A
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
1,200 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.25 V |
Circuit Type |
Single IGBT |
Width (mm) |
130 mm |
Depth (mm) |
140 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FZ1200R45KL3_B5
MFG Item Number
FZ1200R45KL3_B5
Specifications
Specifications
Type |
Single |
Vces |
4,500 VDC |
Ic |
1,200 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.4-6.6 V |
Vce(sat) Max |
2.85 V |
Circuit Type |
Single IGBT |
Width (mm) |
190 mm |
Depth (mm) |
140 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FZ1600R17HP4_B21
MFG Item Number
FZ1600R17HP4_B21
Product Description
IGBT, Single, 1700V, 1600A
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
1,600 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.25 V |
Circuit Type |
Single IGBT |
Width (mm) |
130 mm |
Depth (mm) |
140 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FZ1600R17KF6C-B2-S1
MFG Item Number
FZ1600R17KF6C_B2_S1
Product Description
IGBT, Single, 1700V, 1600A
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
1,600 A |
vges+/- |
20 V |
Ices Max |
3 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
4.5-6.5 V |
Vce(sat) Max |
3.1 V |
Circuit Type |
Single IGBT |
Width (mm) |
130 mm |
Depth (mm) |
140 mm |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
IH
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved