The store will not work correctly when cookies are disabled.
-
Item Number
FF1000R17IE4D-B2
MFG Item Number
FF1000R17IE4D_B2
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
100 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.45 V |
Circuit Type |
Half-Bridge |
Width (mm) |
250 mm |
Depth (mm) |
89 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF1400R17IP4
Specifications
Specifications
Type |
Dual |
Vces |
1,700 VDC |
Ic |
1,400 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.2 V |
Circuit Type |
Half-Bridge |
Width (mm) |
250 mm |
Depth (mm) |
89 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF900R12IE4
Product Description
IGBT, Dual, 1200V, 900A
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
900 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.05 V |
Circuit Type |
Half-Bridge |
Width (mm) |
172 mm |
Depth (mm) |
89 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DF650R17IE4
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
650 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.45 V |
Circuit Type |
Chopper |
Width (mm) |
172 mm |
Depth (mm) |
89 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DF1400R12IP4D
MFG Item Number
DF1400R12IP4D
Specifications
Specifications
Type |
Single |
Vces |
1,200 VDC |
Ic |
1,400 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5-6.5 V |
Vce(sat) Max |
2.1 V |
Circuit Type |
Chopper |
Width (mm) |
250 mm |
Depth (mm) |
89 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FD650R17IE4
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
650 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.45 V |
Circuit Type |
Chopper |
Width (mm) |
172 mm |
Depth (mm) |
89 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FD1000R17IE4
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
1,000 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.45 V |
Circuit Type |
Chopper |
Width (mm) |
250 mm |
Depth (mm) |
89 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FD1400R12IP4D
MFG Item Number
FD1400R12IP4D
Specifications
Specifications
Type |
Single |
Vces |
1,200 VDC |
Ic |
1,400 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5-6.5 V |
Vce(sat) Max |
2.1 V |
Circuit Type |
Chopper |
Width (mm) |
250 mm |
Depth (mm) |
89 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FF650R17IE4D-B2
MFG Item Number
FF650R17IE4D_B2
Specifications
Specifications
Type |
Dual |
Vces |
1,700 VDC |
Ic |
650 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.45 V |
Circuit Type |
Half-Bridge |
Width (mm) |
172 mm |
Depth (mm) |
89 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF450R17IE4
Product Description
IGBT, Dual, 1700V, 450A, W/NTC
Specifications
Specifications
Type |
Dual |
Vces |
1,700 VDC |
Ic |
450 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.45 V |
Circuit Type |
Half-Bridge |
Width (mm) |
172 mm |
Depth (mm) |
89 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PrimePACK
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved