The store will not work correctly when cookies are disabled.
-
MFG Item Number
T880N18TOF
Product Description
SCR, TO-200AC, 1800V, 879A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
2,020 A |
It (avg) Amps |
880 A |
Itsm Amps |
17,500 A |
I2T@50Hz (A2Sec) |
1,530,000 |
Vtm (Volts) |
1.95 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T880N16TOF
Product Description
SCR, TO-200AC, 1600V, 879A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
2,020 A |
It (avg) Amps |
880 A |
Itsm Amps |
17,500 A |
I2T@50Hz (A2Sec) |
1,530,000 |
Vtm (Volts) |
1.95 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T880N12TOF
Product Description
SCR, TO-200AC, 1200V, 879A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
2,020 A |
It (avg) Amps |
880 A |
Itsm Amps |
17,500 A |
I2T@50Hz (A2Sec) |
1,530,000 |
Vtm (Volts) |
1.95 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
T880N14TOF
Product Description
SCR, TO-200AC, 1400V, 879A
Specifications
Specifications
Vdrm (Volts) |
1,400 V |
Vrrm (Volts) |
1,400 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
2,020 A |
It (avg) Amps |
880 A |
Itsm Amps |
17,500 A |
I2T@50Hz (A2Sec) |
1,530,000 |
Vtm (Volts) |
1.95 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
T880N
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved