The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Joslyn Clark
-
Item Number
CV77U031615-76
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Max Load Voltage |
1,500 V |
Max Load Current |
200 A |
Making Current |
2,000 A |
Breaking Current |
1,600 A |
Interrupting Current |
2,200 A |
Short Time Current |
5,000 A, 1,600 A |
Switching Frequency |
v600/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12 VA |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CV77U034A15-76
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Max Load Voltage |
1,500 V |
Max Load Current |
400 A |
Making Current |
4,000 A |
Breaking Current |
3,200 A |
Interrupting Current |
4,600 A |
Short Time Current |
7,000 A, 3,200 A |
Switching Frequency |
v600/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12 VA |
Operating Temperature |
-40-122 °F |
-
Item Number
CV77U036A06-76
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Max Load Voltage |
1,000 V |
Max Load Current |
600 A |
Making Current |
6,000 A |
Breaking Current |
4,800 A |
Interrupting Current |
6,000 A |
Short Time Current |
9,000 A, 4,800 A |
Switching Frequency |
v300/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12.5 VA |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CV77U030406-76
Product Description
Vacuum Contactor, 3-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Max Load Voltage |
600 V |
Max Load Current |
135 A |
Making Current |
2,000 A |
Breaking Current |
1,600 A |
Interrupting Current |
2,200 A |
Short Time Current |
5,000 A, 1,600 A |
Switching Frequency |
v600/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12 VA |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CV77U034A06-76
Product Description
VACUUM CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Max Load Voltage |
1,000 V |
Max Load Current |
400 A |
Making Current |
4,000 A |
Breaking Current |
3,200 A |
Interrupting Current |
4,600 A |
Short Time Current |
7,000 A, 3,200 A |
Switching Frequency |
v600/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12 VA |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CV77U036A15-76
Product Description
Cv Vacuum Contactor
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Max Load Voltage |
1,500 V |
Max Load Current |
600 A |
Making Current |
6,000 A |
Breaking Current |
4,800 A |
Interrupting Current |
6,000 A |
Short Time Current |
9,000 A, 4,800 A |
Switching Frequency |
v300/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12.5 VA |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CV77U030606-76-AK1
Product Description
Cv Vacuum Contactor
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Max Load Voltage |
600 V |
Max Load Current |
540 A |
Making Current |
6,000 A |
Breaking Current |
4,800 A |
Interrupting Current |
6,000 A |
Short Time Current |
9,000 A, 4,800 A |
Switching Frequency |
v300/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12.5 VA |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CV77U034A06-125
Product Description
Vacuum Contactor, 3-P N/O, 125VDC
Specifications
Specifications
Nominal Coil Voltage |
125 VDC |
Coil Voltage |
125 VAC |
Max Load Voltage |
1,000 V |
Max Load Current |
400 A |
Making Current |
4,000 A |
Breaking Current |
3,200 A |
Interrupting Current |
4,600 A |
Short Time Current |
7,000 A, 3,200 A |
Switching Frequency |
v600/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12 VA |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CV77U034A06-46
Product Description
Cv Vacuum Contactor
Specifications
Specifications
Nominal Coil Voltage |
480 VAC |
Max Load Voltage |
1,000 V |
Max Load Current |
400 A |
Making Current |
4,000 A |
Breaking Current |
3,200 A |
Interrupting Current |
4,600 A |
Short Time Current |
7,000 A, 3,200 A |
Switching Frequency |
v600/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12 VA |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CV77U032006-76
Product Description
Cv Vacuum Contactor
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Max Load Voltage |
1,000 V |
Max Load Current |
200 A |
Making Current |
2,000 A |
Breaking Current |
1,600 A |
Interrupting Current |
2,200 A |
Short Time Current |
5,000 A, 1,600 A |
Switching Frequency |
v600/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12 VA |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CV
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved