- Home
- Products
- KB Electronics
-
KBRC-240DBLACKKB Electronics Drives, KBRC SeriesItem NumberKBRC-240DBLACKMFG Item Number8840SeriesKBRCProduct DescriptionSCR NEMA 4X REGEN REVERSING,Specifications
Specifications Input Current (AC) 15 A Output Armature Voltage (DC) 90 VDC, 180 VDC Max HP @ 180 VDC Armature 2 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 11 A Regen Yes Operator Controls Built In Temperature Range (F) 32-113 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBRC-240DWHITEKB Electronics Drives, KBRC SeriesItem NumberKBRC-240DWHITEMFG Item Number8841SeriesKBRCProduct DescriptionSCR NEMA 4X REGEN REVERSING,Specifications
Specifications Input Current (AC) 15 A Output Armature Voltage (DC) 90 VDC, 180 VDC Max HP @ 180 VDC Armature 2 hp Input Phase 1 Output Field Current (DC) 1 A Regen Yes Operator Controls Built In Temperature Range (F) 32-113 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
In Stock
NEMA Rating
Max Armature Current (DC)