The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
KB Electronics
-
KBRG-255
KB Electronics Drives, KBRG Series
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
38 A |
Output Armature Voltage (DC) |
180 VDC |
Max HP @ 180 VDC Armature |
5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
26 A |
Nominal Input VAC |
240 VAC |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
32-122 °F |
Nominal Armature VDC |
180 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
16 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
11 A |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
24 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1.5 hp |
Max HP @ 180 VDC Armature |
3 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
16 A |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
12 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.75 hp |
Max HP @ 180 VDC Armature |
1.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
7.5 A |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Drive, DC, 120/240VAC, Regen, 4 Quad
Specifications
Specifications
Input Voltage (AC) |
104-253 VAC |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.75 hp |
Max HP @ 180 VDC Armature |
1 hp |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
Product Description
Drive, DC, 120/240VAC, 16A, N1, Reg,
Specifications
Specifications
Input Current (AC) |
24 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1.5 hp |
Max HP @ 180 VDC Armature |
3 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
16 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
32-131 °F |
NEMA Rating |
NEMA 1 |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
KBRG
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved