- Home
- Products
- KB Electronics
-
KBWM-120KB Electronics Drives, KBWM SeriesItem NumberKBWM-120MFG Item Number9380SeriesKBWMProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 5 A Output Armature Voltage (DC) 90 VDC Max HP @ 90 VDC Armature 0.3 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 3.5 A Nominal Input VAC 120 VAC Regen No Feedback Types Armature Operator Controls Built In Temperature Range (F) 32-122 °F NEMA Rating NEMA 1 Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBWM-240KB Electronics Drives, KBWM SeriesItem NumberKBWM-240MFG Item Number9381SeriesKBWMProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 5 A Output Armature Voltage (DC) 180 VDC Max HP @ 180 VDC Armature 0.75 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 3.5 A Nominal Input VAC 120 VAC Regen No Feedback Types Armature Operator Controls Built In Temperature Range (F) 32-122 °F NEMA Rating NEMA 1 Nominal Armature VDC 180 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Output Armature Voltage (DC)
Nominal Armature VDC
Max HP @ 90 VDC Armature
Max HP @ 180 VDC Armature
Output Field VDC