The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Kingfisher Controls
-
Item Number
KF1SF-M0801P-OPU3
MFG Item Number
KF1SF-M0801P-OPU3
Product Description
8mm, M8 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
3 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
Item Number
KF1SF-M1805P-OEU4
MFG Item Number
KF1SF-M1805P-OEU4
Product Description
18mm, M12 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
4 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
Item Number
KF1SF-M1202P-OEU4
MFG Item Number
KF1SF-M1202P-OEU4
Product Description
12mm, M12 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
4 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
5-36 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
Item Number
KF1SF-M0802P-OEU4
MFG Item Number
KF1SF-M0802P-OEU4
Product Description
8mm, M12 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
4 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
Item Number
KF1SF-M1808N-OEU4
MFG Item Number
KF1SF-M1808N-OEU4
Product Description
18mm, M12 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
4 m |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KF1SF-M0802N-C3S2
MFG Item Number
KF1SF-M0802N-C3S2
Product Description
8mm, Cable, Flush, Stainless , Short
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NC NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KF1SF-M1204P-O3S2
MFG Item Number
KF1SF-M1204P-O3S2
Product Description
12mm, Cable, Flush, Stainless , Short
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
4 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KF1SF-M1202N-CES4
MFG Item Number
KF1SF-M1202N-CES4
Product Description
12mm, M12 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
4 m |
Output Type |
NC NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KF1SF-M0802P-CPU3
MFG Item Number
KF1SF-M0802P-CPU3
Product Description
8mm, M8 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
3 Pin Pico |
Length of Cables |
3 m |
Output Type |
NC PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KF1SF-M0802P-CES4
MFG Item Number
KF1SF-M0802P-CES4
Product Description
8mm, M12 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
4 m |
Output Type |
NC PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KF1SF
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved