The store will not work correctly when cookies are disabled.
-
MFG Item Number
M1125006.00
Product Description
...6:1.300RPM.10LBIN.1/17HP.30...DC GE
Specifications
Specifications
Output Speed |
300 RPM |
Nominal Ratio (:1) |
6 |
Nominal Torque |
10 in-lbs |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
0.8 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1115000.00
Product Description
Parallel Shaft DC Gearmotor, .05 HP, 90V
Specifications
Specifications
Output Speed |
20 RPM |
Nominal Ratio (:1) |
90 |
Nominal Torque |
100 in-lbs |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
0.54 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125050.00
Product Description
PZ...900:1.1.9RPM.100LBIN..007HP.31...
Specifications
Specifications
Output Speed |
2 RPM |
Nominal Ratio (:1) |
900 |
Nominal Torque |
100 in-lbs |
Mounting |
Standard |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125127.00
Product Description
PZ...180:1.9.4RPM.100LBIN..06HP.31...A
Specifications
Specifications
Output Speed |
9 RPM |
Nominal Ratio (:1) |
180 |
Nominal Torque |
100 in-lbs |
Mounting |
Standard |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Enclosure Type |
Totally Enclosed Fan Cooled |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125128.00
Product Description
PZ...90:1.19RPM.100LBIN..06HP.31...AC
Specifications
Specifications
Output Speed |
19 RPM |
Nominal Ratio (:1) |
90 |
Nominal Torque |
100 in-lbs |
Mounting |
Standard |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Enclosure Type |
Totally Enclosed Fan Cooled |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125129.00
Product Description
PZ...60:1.28RPM.100LBIN..06HP.31...AC
Specifications
Specifications
Output Speed |
28 RPM |
Nominal Ratio (:1) |
60 |
Nominal Torque |
100 in-lbs |
Mounting |
Standard |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Enclosure Type |
Totally Enclosed Fan Cooled |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125130.00
Product Description
PZ...30:1.57RPM.56LBIN..06HP.31...AC G
Specifications
Specifications
Output Speed |
57 RPM |
Nominal Ratio (:1) |
30 |
Nominal Torque |
56 in-lbs |
Mounting |
Standard |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Enclosure Type |
Totally Enclosed Fan Cooled |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125131.00
Product Description
PZ...18:1.94RPM.36LBIN.1/15HP.31...AC
Specifications
Specifications
Output Speed |
94 RPM |
Nominal Ratio (:1) |
18 |
Nominal Torque |
36 in-lbs |
Mounting |
Standard |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Enclosure Type |
Totally Enclosed Fan Cooled |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125132.00
Product Description
PZ...12:1.142RPM.24LBIN..06HP.31...AC
Specifications
Specifications
Output Speed |
142 RPM |
Nominal Ratio (:1) |
12 |
Nominal Torque |
24 in-lbs |
Mounting |
Standard |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Enclosure Type |
Totally Enclosed Fan Cooled |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125133.00
Product Description
PZ...6:1.283RPM.12LBIN..06HP.31...AC G
Specifications
Specifications
Output Speed |
283 RPM |
Nominal Ratio (:1) |
6 |
Nominal Torque |
12 in-lbs |
Mounting |
Standard |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Enclosure Type |
Totally Enclosed Fan Cooled |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PZ
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved