The store will not work correctly when cookies are disabled.
-
BLN30
Littelfuse Fuses, BLN Series
Product Description
Fuse, 30A, 250VAC, Fast Acting,
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BLN20
Littelfuse Fuses, BLN Series
Product Description
Fuse, 20A, 250VAC, M, Fast Acting,
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BLN3
Littelfuse Fuses, BLN Series
Product Description
Fuse, 3A, 250VAC, M, Fast Acting,
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BLN5
Littelfuse Fuses, BLN Series
Product Description
Fuse, 5A, 250VAC, M, Fast Acting,
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BLN1
Littelfuse Fuses, BLN Series
Product Description
Fuse, 1A, 250VAC, M, Fast Acting,
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
BLN15
Littelfuse Fuses, BLN Series
Product Description
Fuse, 15A, 250VAC, M, Fast Acting,
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BLN2
Littelfuse Fuses, BLN Series
Product Description
Fuse, 2A, 250VAC, M, Fast Acting,
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BLN25
Littelfuse Fuses, BLN Series
Product Description
Fuse, 25A, 250VAC, M, Fast Acting,
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
BLN6
Littelfuse Fuses, BLN Series
Product Description
Fuse, 6A, 250VAC, M, Fast Acting,
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
Product Description
Fuse, 1-1/2A, 250VAC, M, Fast
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
BLN
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved