The store will not work correctly when cookies are disabled.
-
BLS3
Littelfuse Fuses, BLS Series
Product Description
Fuse, 3A, 600VAC , M, Fast Acting
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BLS1
Littelfuse Fuses, BLS Series
Product Description
Fuse, 1A, 600VAC, M, Fast Acting
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 1-1/2A, 600VAC, M, Fast Acting
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
BLS4
Littelfuse Fuses, BLS Series
Product Description
Fuse, 4A, 600VAC, M, Fast Acting
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
BLS6
Littelfuse Fuses, BLS Series
Product Description
Fuse, 6A, 250VAC, M, fast Acting
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
BLS7
Littelfuse Fuses, BLS Series
Product Description
Fuse, 7A, 250VAC, M, Fast Acting
Specifications
Specifications
Current Rating |
7 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
Product Description
Fuse, 2/10A, 600VAC, M, Fast Acting
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 4/10A, 600VAC, M, Fast Acting
Specifications
Specifications
Current Rating |
0.4 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 1/2A, 600VAC, M, Fast Acting
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 3/4A, 600VAC, M, Fast Acting
Specifications
Specifications
Current Rating |
0.75 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
BLS
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved