The store will not work correctly when cookies are disabled.
-
V511DB40
Littelfuse Metal Oxide Varistors, DB Series
Product Description
DB Varistor 40MM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000025 pF |
Max Applied Voltage RMS |
510 V |
Max Applied Voltage DC |
675 VDC |
Min Varistor Peak Volts |
735 V |
Max Varistor Peak Volts |
910 V |
Energy (Joules) |
700 J |
Max Clamping Volts |
1,350 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V321DB40
Littelfuse Metal Oxide Varistors, DB Series
Product Description
DB Varistor 40MM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000038 pF |
Max Applied Voltage RMS |
320 V |
Max Applied Voltage DC |
420 VDC |
Min Varistor Peak Volts |
462 V |
Max Varistor Peak Volts |
561 V |
Energy (Joules) |
460 J |
Max Clamping Volts |
830 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V131DB40
Littelfuse Metal Oxide Varistors, DB Series
Product Description
DB Varistor 40mm
Specifications
Specifications
Typical Capacitance (pf) |
0.00000001 pF |
Max Applied Voltage RMS |
130 V |
Max Applied Voltage DC |
175 VDC |
Min Varistor Peak Volts |
184 V |
Max Varistor Peak Volts |
228 V |
Energy (Joules) |
270 J |
Max Clamping Volts |
345 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V151DB40
Littelfuse Metal Oxide Varistors, DB Series
Product Description
DB Varistor 40MM
Specifications
Specifications
Typical Capacitance (pf) |
0.000000008 pF |
Max Applied Voltage RMS |
150 V |
Max Applied Voltage DC |
200 VDC |
Min Varistor Peak Volts |
212 V |
Max Varistor Peak Volts |
268 V |
Energy (Joules) |
300 J |
Max Clamping Volts |
405 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V251DB40
Littelfuse Metal Oxide Varistors, DB Series
Product Description
DB Varistor 40MM
Specifications
Specifications
Typical Capacitance (pf) |
0.000000005 pF |
Max Applied Voltage RMS |
250 V |
Max Applied Voltage DC |
330 VDC |
Min Varistor Peak Volts |
354 V |
Max Varistor Peak Volts |
429 V |
Energy (Joules) |
370 J |
Max Clamping Volts |
650 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V661DB40
Littelfuse Metal Oxide Varistors, DB Series
Product Description
DB Varistor 40MM
Specifications
Specifications
Typical Capacitance (pf) |
0.000000002 pF |
Max Applied Voltage RMS |
660 V |
Max Applied Voltage DC |
850 VDC |
Min Varistor Peak Volts |
940 V |
Max Varistor Peak Volts |
1,160 V |
Energy (Joules) |
900 J |
Max Clamping Volts |
1,720 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V481DB40
Littelfuse Metal Oxide Varistors, DB Series
Product Description
DB Varistor 40MM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000027 pF |
Max Applied Voltage RMS |
480 V |
Max Applied Voltage DC |
640 VDC |
Min Varistor Peak Volts |
670 V |
Max Varistor Peak Volts |
825 V |
Energy (Joules) |
650 J |
Max Clamping Volts |
1,240 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V271DB40
Littelfuse Metal Oxide Varistors, DB Series
Product Description
DB Varistor 40MM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000045 pF |
Max Applied Voltage RMS |
275 V |
Max Applied Voltage DC |
369 VDC |
Min Varistor Peak Volts |
389 V |
Max Varistor Peak Volts |
473 V |
Energy (Joules) |
400 J |
Max Clamping Volts |
730 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V421DB40
Littelfuse Metal Oxide Varistors, DB Series
Product Description
DB Varistor 40MM
Specifications
Specifications
Typical Capacitance (pf) |
0.000000003 pF |
Max Applied Voltage RMS |
420 V |
Max Applied Voltage DC |
560 VDC |
Min Varistor Peak Volts |
610 V |
Max Varistor Peak Volts |
748 V |
Energy (Joules) |
600 J |
Max Clamping Volts |
1,130 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V571DB40
Littelfuse Metal Oxide Varistors, DB Series
Product Description
DB Varistor 40MM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000022 pF |
Max Applied Voltage RMS |
575 V |
Max Applied Voltage DC |
730 VDC |
Min Varistor Peak Volts |
805 V |
Max Varistor Peak Volts |
1,000 V |
Energy (Joules) |
770 J |
Max Clamping Volts |
1,480 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
DB
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved