The store will not work correctly when cookies are disabled.
-
IDSR10
Littelfuse Fuses, IDSR Series
Product Description
Fuse, 10A, 600VAC/DC, RK5, Time
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IDSR45
Littelfuse Fuses, IDSR Series
Product Description
Fuse, 45A, 600VAC/DC, RK5, Time
Specifications
Specifications
Current Rating |
45 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
27 mm |
Body Length (mm) |
139.7 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
5.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IDSR6.250
Product Description
Fuse, 6-1/4A, 600VAC/DC, RK5, Time
Specifications
Specifications
Current Rating |
6.25 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IDSR40
Littelfuse Fuses, IDSR Series
Product Description
Fuse, 40A, 600VAC/DC, RK5, Time
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
27 mm |
Body Length (mm) |
139.7 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
5.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IDSR20
Littelfuse Fuses, IDSR Series
Product Description
Fuse, 20A, 600VAC/DC, RK5, Time
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IDSR0.100
Product Description
Fuse, 1/10A, 600VAC/DC, RK5, Time
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IDSR0.150
Product Description
Fuse, 15/100A, 600VAC/DC, RK5, Time
Specifications
Specifications
Current Rating |
0.15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IDSR0.200
Product Description
Fuse, 2/10A, 600VAC/DC, RK5, Time
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IDSR0.250
Product Description
Fuse, 1/4A, 600VAC/DC, RKpct., Time
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IDSR0.300
Product Description
Fuse, 3/10A, 600VAC/DC, RK5, Time
Specifications
Specifications
Current Rating |
0.3 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
IDSR
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved