The store will not work correctly when cookies are disabled.
-
JTD10
Littelfuse Fuses, JTD Series
Product Description
Fuse, 10A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
57.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD40
Littelfuse Fuses, JTD Series
Product Description
Fuse, 40A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
27 mm |
Body Length (mm) |
60.3 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
2.36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD3
Littelfuse Fuses, JTD Series
Product Description
Fuse, 3A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
57.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD60
Littelfuse Fuses, JTD Series
Product Description
Fuse, 60A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
27 mm |
Body Length (mm) |
60.3 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
2.36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD15
Littelfuse Fuses, JTD Series
Product Description
Fuse, 15A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
57.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD30
Littelfuse Fuses, JTD Series
Product Description
Fuse, 30A, 600VAC, J, time Delay
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
57.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD50
Littelfuse Fuses, JTD Series
Product Description
Fuse, 50A, 600VAC , J, Time Delay
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
27 mm |
Body Length (mm) |
60.3 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
2.36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD150
Littelfuse Fuses, JTD Series
Product Description
FUS 600V T/D CLASS J 150A
Specifications
Specifications
Current Rating |
150 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
146.1 mm |
Diameter (mm) |
38.1 mm |
Body Length (mm) |
76.2 mm |
Diameter (in) |
1.5 " |
Body Length (in) |
3 " |
Length (In) |
5.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD80
Littelfuse Fuses, JTD Series
Product Description
Fuse, 80A, 600VAC , J, Time Delay
Specifications
Specifications
Current Rating |
80 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
117.5 mm |
Diameter (mm) |
28.6 mm |
Body Length (mm) |
66.7 mm |
Diameter (in) |
1.13 " |
Body Length (in) |
2.63 " |
Length (In) |
4.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD35
Littelfuse Fuses, JTD Series
Product Description
Fuse, 35A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
27 mm |
Body Length (mm) |
60.3 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
2.36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
JTD
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved