The store will not work correctly when cookies are disabled.
-
MFG Item Number
GX2010U25
Product Description
Cam Switch, 2-Pos On/Off, 20A,
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
2 |
Number of Positions |
2 |
Off Position |
No |
Mounting Style |
Front Mount |
Current |
20 A |
Max Voltage |
690 VAC |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GX4010U65
Product Description
3P Switch Gx4010U65 2-Pos Front
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
3 |
Number of Positions |
2 |
Off Position |
Yes |
Mounting Style |
Front Mount |
Current |
40 A |
Max Voltage |
690 VAC |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
3P 3 Pos Change Over Switch Gx3253U
Specifications
Specifications
Type |
Change-over Switch |
Number of Poles |
3 |
Number of Positions |
3 |
Off Position |
Yes |
Mounting Style |
Front Mount |
Current |
32 A |
Max Voltage |
690 VAC |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
4P 3-Pos Switch Gx2075U Front
Specifications
Specifications
Type |
Change-over Switch |
Number of Poles |
4 |
Number of Positions |
3 |
Off Position |
Yes |
Mounting Style |
Front Mount |
Current |
20 A |
Max Voltage |
690 VAC |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
2P 2 Pos Switch Gx20 48X48 Front
Specifications
Specifications
Type |
Change-over Switch |
Number of Poles |
2 |
Number of Positions |
3 |
Off Position |
Yes |
Mounting Style |
Front Mount |
Current |
20 A |
Max Voltage |
690 VAC |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GX3210U25
Product Description
3P 2-Pos Switch Gx3210U25 Front
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
3 |
Number of Positions |
2 |
Off Position |
Yes |
Mounting Style |
Front Mount |
Current |
32 A |
Max Voltage |
690 VAC |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
2P 3-Pos Switch Gx4052U Front
Specifications
Specifications
Type |
Change-over Switch |
Number of Poles |
2 |
Number of Positions |
3 |
Off Position |
Yes |
Mounting Style |
Front Mount |
Current |
40 A |
Max Voltage |
690 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GX2010O88
Product Description
3P 2 Pos. Cam Switch With R/Y Handle
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
3 |
Number of Positions |
2 |
Off Position |
Yes |
Current |
20 A |
Max Voltage |
690 VAC |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
3P 3-Pos Switch Gx1611U 48X48 Front
Specifications
Specifications
Type |
Reversing Switch |
Number of Poles |
3 |
Number of Positions |
3 |
Off Position |
Yes |
Mounting Style |
Front Mount |
Current |
16 A |
Max Voltage |
690 VAC |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GX1610O88
Product Description
3P 2 Pos. Cam Switch Gx16 With Red
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
3 |
Number of Positions |
2 |
Off Position |
Yes |
Mounting Style |
DIN Rail Mount |
Current |
16 A |
Max Voltage |
690 VAC |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
GX
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved