The store will not work correctly when cookies are disabled.
-
Item Number
CGS352T450X8L
MFG Item Number
CGS352T450X8L
Product Description
CAPACITOR, 3500 MFD, 450VDC, CAN
Specifications
Specifications
Diameter |
3 " |
Capacitance |
3,500 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
450 VDC |
Voltage DC (peak) |
525 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
1.25 " |
Lead Length |
0.25 " |
Height |
8.63 " |
-
Item Number
CGS103U025R3C
Product Description
CAPACITOR, 10000 MFD, 25VDC, CAN
Specifications
Specifications
Diameter |
1.38 " |
Capacitance |
10,000 µF |
Composition |
Electrolytic |
Tolerance % |
-10-75 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
30 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.5 " |
Lead Length |
0.25 " |
Height |
3.13 " |
-
Item Number
CGS801T450V4L
MFG Item Number
CGS801T450V4L
Product Description
CAPACITOR, 800 MFD, 450VDC, CAN
Specifications
Specifications
Diameter |
2 " |
Capacitance |
800 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
450 VDC |
Voltage DC (peak) |
525 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.875 " |
Lead Length |
0.25 " |
Height |
4.63 " |
-
Item Number
CGS451T450V3C
MFG Item Number
CGS451T450V3C
Product Description
CAPACITOR, 450 MFD, 450VDC, CAN
Specifications
Specifications
Diameter |
2 " |
Capacitance |
450 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
450 VDC |
Voltage DC (peak) |
525 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.875 " |
Lead Length |
0.25 " |
Height |
3.13 " |
-
Item Number
CGS113U040V3C
MFG Item Number
CGS113U040V3C
Product Description
CAPACITOR, 11000 MFD, 40VDC, CAN
Specifications
Specifications
Diameter |
2 " |
Capacitance |
11,000 µF |
Composition |
Electrolytic |
Tolerance % |
-10-75 % |
Voltage DC |
40 VDC |
Voltage DC (peak) |
50 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.875 " |
Lead Length |
0.25 " |
Height |
3.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGS352U040R2C
MFG Item Number
CGS352U040R2C
Product Description
CAPACITOR, 3500 MFD, 40VDC, CAN
Specifications
Specifications
Diameter |
1.38 " |
Capacitance |
3,500 µF |
Composition |
Electrolytic |
Tolerance % |
-10-75 % |
Voltage DC |
40 VDC |
Voltage DC (peak) |
50 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.5 " |
Lead Length |
0.25 " |
Height |
2.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGS251T450R4C
Product Description
CAPACITOR, 250 MFD, 450VDC, CAN
Specifications
Specifications
Diameter |
1.38 " |
Capacitance |
250 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
450 VDC |
Voltage DC (peak) |
525 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.5 " |
Lead Length |
0.25 " |
Height |
4.13 " |
-
Item Number
CGS632U075R5L
MFG Item Number
CGS632U075R5L
Product Description
CAPACITOR, 6300 MFD, 75VDC, CAN
Specifications
Specifications
Diameter |
1.38 " |
Capacitance |
6,300 µF |
Composition |
Electrolytic |
Tolerance % |
-10-75 % |
Voltage DC |
75 VDC |
Voltage DC (peak) |
95 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.5 " |
Lead Length |
0.25 " |
Height |
5.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGS351T450R5C
MFG Item Number
CGS351T450R5C
Product Description
CAPACITOR, 350 MFD, 450VDC, CAN
Specifications
Specifications
Diameter |
1.38 " |
Capacitance |
350 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
450 VDC |
Voltage DC (peak) |
525 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.5 " |
Lead Length |
0.25 " |
Height |
5.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGS162T200V3C
MFG Item Number
CGS162T200V3C
Product Description
CAPACITOR, 1600 MFD, 200VDC, CAN
Specifications
Specifications
Diameter |
2 " |
Capacitance |
1,600 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
200 VDC |
Voltage DC (peak) |
250 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
1.125 " |
Lead Length |
0.25 " |
Height |
3.13 " |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
CG
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved